Shop All Defrost Timers
Paragon
Defrost Timer Control, 40A
Mfr # 8145-AV
Zoro # G3779338
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208/240/277 V AC
- Amps 40 A
- Contact Type 1 NO/1 NC
- Max. On/Off Cycles 48 Per Day
- Defrost Time (Minutes) 15
Product Information
- Brand Paragon
- MFR # 8145-AV
- Zoro # G3779338
- Country of Origin China
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120/208/240/277 V AC |
Amps | 40 A |
Contact Type | 1 NO/1 NC |
Max. On/Off Cycles | 48 Per Day |
Defrost Time (Minutes) | 15 |
Enclosure Material | Steel |
Termination Type | Temperature or Pressure, Time |
Defrost Initiation | Time |
Switch Arrangement for Contacts 1-3 | Open |
Switch Rating | 40 Amps / 3Hp / 720VA / 120-240V AC |
Switch Arrangements for Contacts 3-N | Closed |
Switch Arrangement for Contacts 2-4 | Closed |
Series Application | Auto Voltage Defrost timer in Metal Casing |
Electrical Rating | 120-240V AC, 60 Hz |
Enclosure | Heavy Duty Steel |
Agency Approvals | UL Listed|UL Recognized |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Description
Defrost Timer Control, Voltage 120/208/240/277 V AC, Amps 40 A, Contact Type 1 NO/1 NC, Max. On/Off Cycles 48 Per Day, Defrost Time (Minutes) 15, Enclosure Material Steel, Termination Type Temperature or Pressure, Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons- Single Speed, Pilot Duty, 250V AC Max, Terminal Screws (PBS6)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 (COV1313Z1)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- PARAGON Defrost Control, 208/240V (8145-20B)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- Paragon Timers