Shop All Defrost Timers
Paragon
Defrost Timer, 208/240V, 2NO, 1NC Switches
Mfr # 8047-20
Zoro # G1084465
original price:
$129.97
6% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type 2 NO/1 NC
- Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
- Defrost Time (Minutes) 4 to 110, 2 min Increments
Product Information
- Brand Paragon
- MFR # 8047-20
- Zoro # G1084465
- Country of Origin Mexico
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | 2 NO/1 NC |
Max. On/Off Cycles | 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles |
Defrost Time (Minutes) | 4 to 110, 2 min Increments |
Enclosure Material | Heavy Steel |
Termination Type | Time |
Defrost Initiation | Time |
Series Application | 8047 Series Electric Heat Defrosting (Auxiliary Contract Models), 50 Hz available |
Enclosure | Heavy Duty Steel |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Switch Arrangement for Contacts 2-4 | Open |
Switch Arrangement for Contacts 1-3 | Open |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
Electrical Rating | 208-240V AC, 60 Hz|208-240V AC, 50 Hz |
Agency Approvals | UL Listed|UL Recognized |
Switch Arrangements for Contacts 3-N | Closed |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type 2 NO/1 NC, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Heavy Steel, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- Paragon Timers