Shop All Defrost Timers
Paragon
Defrost Timer, 120V, 8 Cycles
Mfr # B1400-00
Zoro # G4102131
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 8 Per Day
- Defrost Time (Minutes) 21
Product Information
- Brand Paragon
- MFR # B1400-00
- Zoro # G4102131
- UPC # 662013779504
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 8 Per Day |
Defrost Time (Minutes) | 21 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Defrost Timing | 20 minutes |
Defrost Cycles | 8 hours |
Series Application | Defrost Timer in Refrigeration |
Electrical Rating | 120V AC, 60 Hz, 15 Amps, 1/2 HP |
Description
Defrost Timer Control, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 8 Per Day, Defrost Time (Minutes) 21, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, X Body, 1/2" Hub (OX-1)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC8)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Control, 208/240V (8145-20B)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- Paragon Timers