Shop All Defrost Timers
Paragon
Defrost Timer, 120V, 21 Min Every 6 Hr
Mfr # A1400-00
Zoro # G4095436
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15 A
- Contact Type Mechanical
- Max. On/Off Cycles 4 Per Day
- Defrost Time (Minutes) 21
Product Information
- Brand Paragon
- MFR # A1400-00
- Zoro # G4095436
- UPC # 662013779498
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 15 A |
Contact Type | Mechanical |
Max. On/Off Cycles | 4 Per Day |
Defrost Time (Minutes) | 21 |
Enclosure Material | Plastic |
Termination Type | Time |
Defrost Initiation | Time |
Defrost Cycles | 6 hours |
Defrost Timing | 21 minutes |
Series Application | Defrost Timer in Refrigeration |
Electrical Rating | 120V AC, 60 Hz, 15 Amps, 1/2 HP |
Description
Defrost Timer Control, Voltage 120V AC, Amps 15 A, Contact Type Mechanical, Max. On/Off Cycles 4 Per Day, Defrost Time (Minutes) 21, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 100-240V-Ac 50Va Power Supply Module (CJ1W-PA202)
- GARDNER BENDER Cable Tie, Reusable, 8", Black, PK50 (45-V15FBK)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- SUPERIOR ELECTRIC 8.5 Feet 16 AWG STOOW 3 Wire 600 Volt NEMA 5-15P Electric Cord with Eyelets - Orange (EC163V6-8.5R)
- PARAGON Defrost Control, 208/240V (8145-20B)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- SUPCO Comm. Defrost Control, 120V, 1NO/1NC (S814500)
- Paragon Defrost Timers