Shop All Defrost Timers
Paragon
Defrost Control, 208/240V, 40 Amp
Mfr # 8143-20
Zoro # G4275056
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 40 A
- Contact Type 2 NO/1 NC
- Max. On/Off Cycles 6 Per Day
- Defrost Time (Minutes) 4 to 110
Product Information
- Brand Paragon
- MFR # 8143-20
- Zoro # G4275056
- UPC # 662013124984
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 208/240V AC |
Amps | 40 A |
Contact Type | 2 NO/1 NC |
Max. On/Off Cycles | 6 Per Day |
Defrost Time (Minutes) | 4 to 110 |
Enclosure Material | Heavy Steel |
Termination Type | Temperature Or Pressure |
Defrost Initiation | Time |
Enclosure | Heavy Duty Steel |
Switch Arrangements for Contacts 3-N | Open |
Switch Arrangement for Contacts 2-4 | Open |
Electrical Rating | 208-240V AC, 60 Hz |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Switch Arrangement for Contacts 1-3 | Closed |
Agency Approvals | UL Listed|UL Recognized |
Initiation/Termination Type | Time / Temperature or Pressure |
Comments | Bracket available |
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Description
Defrost Timer Control, Voltage 208/240V AC, Amps 40 A, Contact Type 2 NO/1 NC, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Heavy Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- Paragon Timers