Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Shangri-La, Paper Holder, Chrome
Mfr # 64326
Zoro # G800430301
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Depth 3.63 in
Product Information
- Brand Paradise Bathworks
- MFR # 64326
- Zoro # G800430301
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Width | 7.26 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- JANITIZED Filter Bag, Rplc Proteam 6Qt. 107314, PK10, 2-ply, Micro Filter, 10 PK (JAN-PTSCP6-2(10))
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Yellow, Plastic (260594)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- DELANEY HARDWARE 300 SERIES US15 PAPER HOLDER W/US15 ROLLER (502802B)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- Paradise Bathworks Toilet Paper Dispensers & Holders