Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Heaven, Paper Holder SS Tube, Satin Nickel
Mfr # 61328
Zoro # G100430360
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Dispenser Height 1.18 in
Product Information
- Brand Paradise Bathworks
- MFR # 61328
- Zoro # G100430360
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.18 in |
Dispenser Depth | 7.4 in |
Dispenser Width | 4.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Boom, 16 gal, 3 in x 20 ft, Oil-Based Liquids, White, Polypropylene (BOM407)
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- GUARDSMAN Guardsman 4621-01-72 One Wipe Dust Cloth (4621/01-72)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- Paradise Bathworks Toilet Paper Dispensers & Holders