Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Heaven, Paper Holder SS Tube, Chrome
Mfr # 61326
Zoro # G900430300
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Depth 3.05 in
Product Information
- Brand Paradise Bathworks
- MFR # 61326
- Zoro # G900430300
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.05 in |
Dispenser Height | 6.24 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29362)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- OIL-DRI Loose Absorbent, 4 gal, Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Brown, Red (I05040)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- DELTA Woodhurst Tissue Holder (73250-BL)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- JACKNOB Jacknob Jn15220 2 Ear Pilaster Pak For 1-.25 In. Post (JN15220)
- Paradise Bathworks Toilet Paper Dispensers & Holders