Shop All Toilet Paper Dispensers & Holders
Paradise Bathworks
Elysium, Paper Holder SS Tube, Chrome
Mfr # 63326
Zoro # G900430997
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Depth 2.83 in
Product Information
- Brand Paradise Bathworks
- MFR # 63326
- Zoro # G900430997
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Width | 11.02 in |
Dispenser Height | 1.18 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO SS Cleaner Polish, PK4 (PL9330/04)
- HARPER Squeegee Handle, 60"L, Wood (248HAS)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- Paradise Bathworks Toilet Paper Dispensers & Holders