Shop All Hole Punchers
Paperpro
Two-Hole Paper Punch, 20 Sheet, Blk/Silver
Mfr # ACI2310
Zoro # G5586323
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material Metal
- Hole Dia. 9/32 in
- Color Black/Silver
- Features Ergonomic Design, Non-skid Base, Lock Down Handle, Paper Guide, Anti Jamming, Integral Ruler, Chip Tray
Product Information
- Brand Paperpro
- MFR # ACI2310
- Zoro # G5586323
- UPC # 842048023104
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Length | 5" |
Details
Item | Two-Hole Paper Punch |
Sheet Capacity | 20 |
Material | Metal |
Color | Black/Silver |
Features | Ergonomic Design, Non-skid Base, Lock Down Handle, Paper Guide, Anti Jamming, Integral Ruler, Chip Tray |
Clippings Receptacle | Easy-Empty Rear Door Waste Compartment |
Throat Reach | 0.38" |
Punch Shape | Round |
Operating Method | Manual |
Number of Holes | 2 |
Description
Two-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 50 ft- Black (WL-ED-UV-150-50-BK)
- OPTIMA SCALES Optima Scales OP-925B-10000 Heavy-Duty Crane Scale - 10000 lbs x 5 lb. LCD Display (OP-925B-10000)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- SIRCLE Heavy Duty Oval Slot Hole Punch (HDSHP-01)
- CARL MFG Punch, 2Hole, xhc-2100 (62100)
- Paperpro Hole Punchers