Shop All Hole Punchers
Paperpro
Three-Hole Paper Punch, 20 Sheet, Blk/Slvr
Mfr # ACI2220
Zoro # G5583331
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material Metal
- Hole Dia. 9/32 in
- Color Black/Silver
- Number of Holes 3
Product Information
- Brand Paperpro
- MFR # ACI2220
- Zoro # G5583331
- UPC # 842048022206
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Length | 11.1" |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 20 |
Material | Metal |
Color | Black/Silver |
Number of Holes | 3 |
Punch Shape | Round |
Clippings Receptacle | Easy-Empty Rear Door Waste Compartment |
Throat Reach | 0.38" |
Operating Method | Manual |
Description
Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- LEGO MONSTR JAM DRGN 217PC (42149)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- SWINGLINE Swingline® Replacement Punch Head, 9/32", Use with Swingline74034, 74030 & 74031 (74865)
- MASTER Punch, 2- Hole Electric (EP210)
- BUSINESS SOURCE Punch, Adjust, 3-Hole, 11Sh, Bk (65645)
- Paperpro Hole Punchers