Shop All Office Staples
Paperpro
Staples, 1/4 In. Leg, PK5000
Mfr # ACI1901
Zoro # G2686945
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Type Standard
- Crown 0.5"
- Leg Length 1/4 in
- Sheet Capacity 25
- For Use With ACI1100, Mfr. No. ACI1110
Product Information
- Brand Paperpro
- MFR # ACI1901
- Zoro # G2686945
- UPC # 842048019015
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 1/4 in |
Details
Staple Type | Standard |
Crown | 0.5" |
Sheet Capacity | 25 |
For Use With | ACI1100, Mfr. No. ACI1110 |
Item | Standard Staples |
Color | Steel |
Material | Steel |
Collation Type | Full-Strip |
Staples per Strip/Cartridge | 210 |
Description
Standard Staples, Staple Type Standard, Leg Length 1/4 in, Sheet Capacity 25, For Use With ACI1100, Mfr. No. ACI1110, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- ZORO SELECT Corrugated Boxes, 21" x 10" x 10", Kraft, 25/Bundle (10Y709)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ51)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 10000/Box (SB810M)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- BOSTITCH Stanley Bostitch® Standard Staples, 20 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box (SBS1914CP)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5012C)
- METABO HPT Metabo power tools 1.25 x 0.25 in. Steel Narrow Crown Staples 18 Gauge - Pack of 1000 (2597110)
- Paperpro Office Staples