Shop All Staplers
Paperpro
Stapler, 25 Sheet, Black/Silver
Mfr # ACI1610
Zoro # G5629933
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 12"
- Color Black/Gray
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 12" |
Details
Item | LongReach(R) Stapler |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Black/Gray |
Tool Weight | 2.17 lbs |
Material | Metal; Plastic |
Loading | Top |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | PaperPro® 1901 |
Description
LongReach(R) Stapler, Sheet Capacity 25, Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- PAPERPRO Desktop Stapler, 20 Sheet, Moss (ACI1710)
- PAPERPRO PaperPro® inCOURAGE™ 20 Compact Stapler, Pink Ribbon (1588)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- PAPERPRO Evo Stapler, 20-Sheet Capacity (1433)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- Paperpro Staplers