Shop All Paper Towels
Papernet
Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK
Mfr # 410338
Zoro # G903666041
product price: $41.55
/pk 16, $2.60/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 5.3 in
- Sheet Length 8 in
- Sheet Size 5.3 in x 8 in
Product Information
- Brand Papernet
- MFR # 410338
- Zoro # G903666041
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 5.3 in |
Sheet Length | 8 in |
Sheet Size | 5.3 in x 8 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 1 |
Ply | 1 |
Material | Paper |
Uses Dispenser | Papernet® 406720; Papernet® 410892 |
Container Type | Pack |
Application | General Purpose |
Scent | Unscented |
Applicable Material | All Surfaces |
Dirt Types | General Purpose |
Description
High wet strength that ensures the resistance and absorbency of a normal hand towel during hand drying while reducing the risk of clogs within pipes. After three minutes, towel's wet strength dissipates making DissolveTech technology behave in a similar way to toilet paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal. (5100)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-40L)
- GOFER PARTS Replacement Squeegee Front - 3/16 Apex - For Nobles/Tennant 390943 (GSQ1044BX)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 15 Gallon Wet/Dry Vacuums (WD3)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (419195)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (410098)
- PAPERNET Center Pull Paper Towels, 1 Ply, 600 Sheets, 750 ft, White, 6 PK (410083)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- PAPERNET Heavenly Soft Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 167 ft, White, 12 PK (410134)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown, 12 PK (410097)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- Papernet Paper Towels