Shop All Tablet Accessories
Paper Mate
Touchscreen Stylus, Tip Size 1mm, PK12
Mfr # 1951349
Zoro # G3014465
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Touchscreen Compatibility Universal
- Tip Size 1 mm
- Color Blue
- Tip Material Rubber
- Barrel Color Blue
Product Information
- Brand Paper Mate
- MFR # 1951349
- Zoro # G3014465
- Country of Origin India
- Category Tablet Accessories
Dimensions
Tip Size | 1 mm |
Details
Touchscreen Compatibility | Universal |
Color | Blue |
Item | Touchscreen Stylus |
Tip Material | Rubber |
Barrel Color | Blue |
Product Type | Touchscreen Stylus |
Compatible Operating System | Universal |
Description
Touchscreen Stylus, Touchscreen Compatibility Universal, Tip Size 1mm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- ZEUS BATTERY PRODUCTS 1.5V AAA Alkaline, 40PK (ZEUS AAA)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951348)
- PRIME-LINE CORNER SCRN5/16""NOMIT BZ (PL14285)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- CRIMSON Crimson EAZLP 3 Eazl Portable Stand For Ipad And Other Tablets (EAZLP)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- Paper Mate Tablet Accessories