Shop All Tablet Accessories
Paper Mate
Touchscreen Stylus, Tip Size 1mm, PK12
Mfr # 1951348
Zoro # G9217244
product price: $34.85
/pk 12, $2.90/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Touchscreen Compatibility Universal
- Tip Size 1 mm
- Color Black
- Tip Material Rubber
- Barrel Color Black
Product Information
- Brand Paper Mate
- MFR # 1951348
- Zoro # G9217244
- Country of Origin India
- Category Tablet Accessories
Dimensions
Tip Size | 1 mm |
Details
Touchscreen Compatibility | Universal |
Color | Black |
Item | Touchscreen Stylus |
Tip Material | Rubber |
Barrel Color | Black |
Product Type | Touchscreen Stylus |
Compatible Operating System | Universal |
Description
Touchscreen Stylus, Touchscreen Compatibility Universal, Tip Size 1mm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4047A)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Wht (21604)
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- BIC PrevaGuard Clic Stic Stylus, 12PK (BICCSSA11BE)
- MAKITA Shoulder Strap, XBU04 (162698-2)
- COMPULOCKS Ipad Pro 12.9" Space White Bra (140W299PSENW)
- Paper Mate Tablet Accessories