Shop All Pencils
Paper Mate
Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36
Mfr # 1921221C
Zoro # G201860424
product price: $15.29
/pk 36, $0.42/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Classic Yellow
- Includes Eraser Yes
- Color Classic Yellow
- Weight 0.48 lbs
Product Information
- Brand Paper Mate
- MFR # 1921221C
- Zoro # G201860424
- UPC # 71641084674
- Country of Origin United States
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Classic Yellow |
Includes Eraser | Yes |
Color | Classic Yellow |
Weight | 0.48 lbs |
Features | Pocket Clip, Retractable |
Standards | Box Tops for Education |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Graphite Color | Graphite |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Grip Type | Round |
Description
Economical, disposable pencil. Cushion point adjusts to writing pressure, reducing lead breakage and prolonging writing life. Twist action tip makes advancing your lead a breeze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- SATO - PRINT HEADS Sato S8408-Ex (203Dpi) 203 Dpi Printhead (R29219000)
- SEALER SALES 51" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1300H)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.7 mm Mechanical Pencil , 2PK (1738796)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- PAPER MATE EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, PK24 (2065460)
- SCHOOL SMART Zipper Pencil Pouches , 7 x 10 Inches, Clear and White, Pack of 24 PK (081954)
- Paper Mate Pencils