Shop All Pens
Paper Mate
Retractable Ballpoint Pen, 1mm, Asst, PK8
Mfr # 1945921
Zoro # G7140590
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Magenta, Orange, Purple, Red, Turquoise
- Pen Type Ball Point
- Point Size 1mm
- Features Assorted Colors—Nonrefillable.
- Point Type Medium
Product Information
- Brand Paper Mate
- MFR # 1945921
- Zoro # G7140590
- UPC # 071641103894
- Country of Origin India
- Category Pens
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black, Blue, Green, Magenta, Orange, Purple, Red, Turquoise |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Assorted Colors—Nonrefillable. |
Point Type | Medium |
Standards | Box Tops for Education |
Pen Tip Type | Conical |
Special Ink Properties | Advanced Ink |
Pen Sub-Brand & Product Family | InkJoy™ 300 RT |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise |
Pen Style | Retractable |
Pen Grip Type | Extended Rubber |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Magenta; Orange; Purple; Red; Turquoise |
Description
Retractable Ballpoint Pen,1mm,Asst,Package Quantity 8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Magenta Toner Cartridge 1.5K YLD (TN331M)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- CRICUT Smart Vinyl, Black (2008541)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095463)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK12 (2125359)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- Paper Mate Pens