Shop All Pens
Paper Mate
Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK
Mfr # 2095468
Zoro # G202690563
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.5 mm
- Pen Tip Conical
- Pen Grip Comfort
Product Information
- Brand Paper Mate
- MFR # 2095468
- Zoro # G202690563
- UPC # 41540012450
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Tip | Conical |
Pen Grip | Comfort |
Weight | 0.26 lbs |
Standards | Box Tops for Education |
Marking Tool Product Group | Profile |
Item | Pens |
Pen Barrel Color(s) | Translucent Black |
Pen Grip Type | Comfort |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Profile™ |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Description
Your favorite ballpoint pen, now available in a gel! Profile Gel offers smooth, effortless writing in bold colors. Featuring a comfort grip for comfort during any writing task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- AVERY Industrial Magnetic Hanging Binder Rings (77715)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- PAPER MATE Porous Point Felt Tip Pen, Medium Red PK12 (8420152)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- Paper Mate Pens