Shop All Pens
Paper Mate
Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK12 PK
Mfr # 2095470
Zoro # G202696138
product price: $11.19
/pk 12, $0.93/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Weight 0.26 lbs
- Marking Tool Product Group Profile
Product Information
- Brand Paper Mate
- MFR # 2095470
- Zoro # G202696138
- UPC # 41540012634
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Weight | 0.26 lbs |
Marking Tool Product Group | Profile |
Standards | Box Tops for Education |
Item | Pens |
Pen Grip | Contoured |
Pen Tip | Conical |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Grip Type | Contoured |
Pen Barrel Color(s) | Translucent Black |
Pen Sub-Brand & Product Family | Profile™ |
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- DUCK BRAND Tape Crtn Clr48Mmx50Mpk6 (240975)
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- ZORO SELECT Shipping Box, 16x12x10 in (55NM64)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Blue PK (PAP2095449)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE Pen, Marker, Flair, Ultrafn, Bk, PK12 (8330152)
- Paper Mate Pens