Shop All Pens
Paper Mate
Profile Ballpoint Pen, Black, Bold, PK36
Mfr # 1921067
Zoro # G5528839
original price:
$36.49
new price: $36.19
/pk 36, $1.01/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1.4mm
- Point Type Bold
- Barrel Color Translucent Black
Product Information
- Brand Paper Mate
- MFR # 1921067
- Zoro # G5528839
- UPC # 071641084612
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Bold |
Barrel Color | Translucent Black |
Grip | Comfort, Contoured, Soft |
Features | Hassle-free, Pocket Clip, Push Button Mechanism, Smear Resistant, Smooth Writing, Quick-drying Ink, Visible Ink Supply |
Standards | Box Tops for Education |
Pen Barrel Color(s) | Smoke |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Profile™ |
Pen Ink Color(s) | Black |
Pen Grip Type | Contoured Rubber |
Pen Style | Retractable |
Description
Profile Ballpoint Pen,Black,Bold,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- LISTO Marking Pencil Refill, For 1620, 72 Sticks/BX, Black PK (LIS162BBK)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- BETTER PACKAGES E555 Board Assy (E555-002-01)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951722)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- PAPER MATE Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium (1921070)
- PAPER MATE FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (9620131)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Blue, PK24, 24PK (BK91C)
- Paper Mate Pens