Shop All Pens
Paper Mate
Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Green, PK12
Mfr # 8440152
Zoro # G701963014
product price: $19.55
/pk 12, $1.63/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Green
- Tip Size 0.7 mm
- Marking Tool Product Group Point Guard Flair Felt Tip
- Pen Tip Bullet
Product Information
- Brand Paper Mate
- MFR # 8440152
- Zoro # G701963014
- UPC # 41540844013
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Porous Point Pen |
Color | Green |
Marking Tool Product Group | Point Guard Flair Felt Tip |
Item | Pens |
Pen Tip | Bullet |
Weight | 0.238 lbs |
Standards | Box Tops for Education |
Pen Grip | Contoured |
Pen Tip Type | Bullet |
Pen Barrel Color(s) | Green |
Pen Cap Color(s) | Green |
Pen Ink Color(s) | Green |
Pen Style | Stick |
Special Ink Properties | Free-Flowing Liquid |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Pen Grip Type | Contoured |
Description
Add bright, vivid details to your writing and drawing with Paper Mate Flair Felt Tip Pens. Featuring a comfortable barrel grip and high-quality water-based inks, these pens are compatible with most surfaces and won’t bleed through paper. These pens feature point guards that prevent the tips from fraying and drying out to keep your pen fresh. Every stroke produces bold, clean lines that are perfect for drawing, editing documents and checking papers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG PEPPERMINT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-PEPP)
- XEROX COMPATIBLE Xerox Compatible 106R03480 Black High Capacity Aftermarket Toner Cartridge for Phaser 6515 6510 -55K Yield (106R03480)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Blue Ink (63603)
- DELL Imaging Drum 60K YLD (KVK63)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095470)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, BK Barrel/Ink PK (PAP8430152)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Blue PK12 (89465A)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- Paper Mate Pens