Shop All Pens
Paper Mate
Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12
Mfr # 8430152
Zoro # G001962977
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Black
- Tip Size 0.7 mm
- Standards Box Tops for Education
- Pen Tip Bullet
Product Information
- Brand Paper Mate
- MFR # 8430152
- Zoro # G001962977
- UPC # 41540843016
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Porous Point Pen |
Color | Black |
Item | Pens |
Standards | Box Tops for Education |
Pen Tip | Bullet |
Marking Tool Product Group | Point Guard Flair Felt Tip |
Pen Grip | Contoured |
Weight | 0.238 lbs |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Pen Tip Type | Bullet |
Pen Cap Color(s) | Black |
Pen Grip Type | Contoured |
Special Ink Properties | Free-Flowing Liquid |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Description
Add bright, vivid details to your writing and drawing with Paper Mate Flair Felt Tip Pens. Featuring a comfortable barrel grip and high-quality water-based inks, these pens are compatible with most surfaces and won’t bleed through paper. These pens feature point guards that prevent the tips from fraying and drying out to keep your pen fresh. Every stroke produces bold, clean lines that are perfect for drawing, editing documents and checking papers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 4.25"x7.25" 1 Part Green 13 Line Guest Check 50 Checks, PK50 (G4774SP)
- GHENT Message Center 36"H x 60"W (PN23660K)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77336)
- BSC PREFERRED 5 x 5 x 30'' White Square Mailing Tubes, 25PK (S-2967)
- PAPER MATE Pen, Flexgrip, Rcycld, Med, Bk, PK12 (9530131)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- PAPER MATE Ballpoint Pens, Textured, Plastic, Red, PK12 (2095454)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- PAPER MATE Papermate 1921070 Flair Felt Tip Marker Pen - Black Ink; Medium (1921070)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- Paper Mate Pens