Shop All Pens
Paper Mate
Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12
Mfr # 8420152
Zoro # G201963002
product price: $19.55
/pk 12, $1.63/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Red
- Tip Size 0.7 mm
- Pen Tip Bullet
- Marking Tool Product Group Point Guard Flair Felt Tip
Product Information
- Brand Paper Mate
- MFR # 8420152
- Zoro # G201963002
- UPC # 41540842019
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Porous Point Pen |
Color | Red |
Pen Tip | Bullet |
Item | Pens |
Marking Tool Product Group | Point Guard Flair Felt Tip |
Weight | 0.234 lbs |
Pen Grip | Contoured |
Standards | Box Tops for Education |
Pen Tip Type | Bullet |
Pen Grip Type | Contoured |
Pen Cap Color(s) | Red |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Pen Ink Color(s) | Red |
Pen Barrel Color(s) | Red |
Special Ink Properties | Free-Flowing Liquid |
Pen Style | Stick |
Description
Add bright, vivid details to your writing and drawing with Paper Mate Flair Felt Tip Pens. Featuring a comfortable barrel grip and high-quality water-based inks, these pens are compatible with most surfaces and won’t bleed through paper. These pens feature point guards that prevent the tips from fraying and drying out to keep your pen fresh. Every stroke produces bold, clean lines that are perfect for drawing, editing documents and checking papers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- SWINGLINE Optima 70 Electric Stapler, Full, 70 Sheet (48210)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- PAPER MATE Pen, Profile Rt, Assorted, PK8 (1960662)
- PAPER MATE Pen, Gel, 0.7mm, Retractable, InkJoy, 2/PK, Black PK (PAP1951634)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- PILOT EasyTouch Ballpoint Stick Pen- Black Ink- Fine- Dozen (32001)
- Paper Mate Pens