Shop All Pencils
This Product is Discontinued
Paper Mate
Mechanical Pencil, 0.7mm, Yellow, PK12 (Discontinued)
Mfr # 3030131
Zoro # G1550227
This Product is Discontinued
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Mechanical
Product Information
- Brand Paper Mate
- MFR # 3030131
- Zoro # G1550227
- UPC # 041540303015
- Country of Origin United States
- Category Pencils
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.