Shop All Pencils
This Product is Discontinued
Paper Mate
Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (Discontinued)
Mfr # 1887960
Zoro # G4698550
This Product is Discontinued
Key Features
- Material Plastic
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Clear/Green Accents with Assorted Tops
- Weight 0.089 lbs
Product Information
- Brand Paper Mate
- MFR # 1887960
- Zoro # G4698550
- UPC # 071641073562
- Country of Origin Japan
- Category Pencils
Details
Item | Mechanical Pencil,0.7mm,Asst Barrel,PK2 |
Material | Plastic |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Clear/Green Accents with Assorted Tops |
Weight | 0.089 lbs |
Standards | Box Tops for Education |
Description
Mechanical, Mechanical Pencil,0.7mm,Asst Barrel,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.