Shop All Pens
Paper Mate
InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12
Mfr # 2013154
Zoro # G6074063
product price: $2.39
/pk 12, $0.20/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Standards ACMI AP Non-Toxic Certified; Box Tops for Education
- Weight 0.21 lbs
Product Information
- Brand Paper Mate
- MFR # 2013154
- Zoro # G6074063
- UPC # 71641131088
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Standards | ACMI AP Non-Toxic Certified; Box Tops for Education |
Weight | 0.21 lbs |
Item | Pens |
Pen Barrel Color(s) | Clear |
Pen Sub-Brand & Product Family | InkJoy™ 50ST |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Special Ink Properties | Smooth-Writing |
Description
Paper Mate® InkJoy 50ST Stick Ballpoint Pen, Medium 1mm, Black Ink, Clear Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DS70 Portable Document Scanner, DS70 (B11B252202)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant (74C0SYG)
- FOX LUGGAGE INC ROCKLAND PRD336-BLACK 36 Inch ROLLING DUFFLE (PRD336-BLACK)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Blue PK (PAP2096478)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, PE Barrel/Ink PK (PAP8450152)
- PAPER MATE Pen Stick Point Tip Md Blue (9313499C)
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- BIC Pen, Roundstic, Grip, Med, Bk, PK12 (GSMG11BK)
- Paper Mate Pens