Shop All Pens
Paper Mate
Gel Pens, Textured, Plastic, PK12
Mfr # 2095472
Zoro # G4331110
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Material Plastic
- Series Profile
- Pen Grip Textured
- Pen Tip 0.7 mm
- Barrel Color Black
Product Information
- Brand Paper Mate
- MFR # 2095472
- Zoro # G4331110
- Country of Origin United States
- Category Pens
Details
Barrel Material | Plastic |
Series | Profile |
Pen Grip | Textured |
Pen Tip | 0.7 mm |
Barrel Color | Black |
Pen Cap | Retractable |
Pen Ink Color | Blue |
Includes Pen Cushion | Cushion Not Included |
Item | Gel Pen |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- PAPER MATE Flair Felt Tip Stick Marker Pen, 0.4mm, Asstd Ink, Gray Barrel, PK16 (2027233)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK36 (2003996)
- PAPER MATE Ballpoint Pens, Retract, 1.0mm, 300RT, 8/PK, Ast Barrel/Ink PK (PAP1945918)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, PK8, 8PK (2097014)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Blue Ink, Dozen (31257)
- Paper Mate Pens