Shop All Pens
Paper Mate
Gel Pens, Textured, Plastic, PK12
Mfr # 2095463
Zoro # G4331077
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pen Cushion Cushion Not Included
- Barrel Material Plastic
- Series Profile
- Pen Grip Textured
- Pen Ink Color Red
Product Information
- Brand Paper Mate
- MFR # 2095463
- Zoro # G4331077
- Country of Origin United States
- Category Pens
Details
Includes Pen Cushion | Cushion Not Included |
Barrel Material | Plastic |
Item | Gel Pen |
Series | Profile |
Pen Grip | Textured |
Pen Ink Color | Red |
Barrel Color | Black |
Pen Tip | 0.7 mm |
Pen Cap | Retractable |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- STANLEY Black Industrial Marker, 2 PK (47-314)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK36, 36PK (2142266)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- PAPER MATE FlexGrip ElitePinkRibbonPen, Blk, Med, PK12 (70672)
- PAPER MATE Pen, Inkjoy, 300Rt, 1.0Mm, PK8 (1945921)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- Paper Mate Pens