Shop All Pens
Paper Mate
FlexGripBallpointStickPen, Black, Med, PK12
Mfr # 85585
Zoro # G5528656
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Grip Soft
- Point Type Medium
Product Information
- Brand Paper Mate
- MFR # 85585
- Zoro # G5528656
- UPC # 041540855859
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stick Pen |
Grip | Soft |
Point Type | Medium |
Barrel Color | Black |
Barrel Material | Rubber |
Standards | Box Tops for Education |
Pen Sub-Brand & Product Family | FlexGrip Elite™ |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Cap Color(s) | Black/Silver |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Pen Grip Type | Rubber |
Description
FlexGripBallpointStickPen,Black,Med,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- AMERCAREROYAL Filter Envelope, Fry Oil, 14 in. x 22.25 in. with 1.5 in. Hole, 100PK (FE1422W)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- PAPER MATE Pen, Profile Rt, Assorted, PK8 (1960662)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- Paper Mate Pens