Shop All Pens
Paper Mate
Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK12
Mfr # 2125359
Zoro # G202690495
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 0.7 mm
- Marking Tool Product Group Flair Scented Felt Tip
- Pen Tip Bullet
Product Information
- Brand Paper Mate
- MFR # 2125359
- Zoro # G202690495
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Marking Tool Product Group | Flair Scented Felt Tip |
Item | Pens |
Pen Tip | Bullet |
Weight | 1.52 lbs |
Pen Sub-Brand & Product Family | Flair® Scented Felt Tip |
Pen Cap Color(s) Assortment | Blueberry Pancake; Buttermilk Biscuit; Floral Blossoms; Frosted Cupcake Sprinkles; Hazelnut Latte; Homemade Raspberry Jam; Honeydew Melon; Lavender Lemon Square; Strawberry Scone; Sugared Grapefruit; Vanilla Blueberry Tart; Vermont Maple Syrup |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Blueberry Pancake; Buttermilk Biscuit; Floral Blossoms; Frosted Cupcake Sprinkles; Hazelnut Latte; Homemade Raspberry Jam; Honeydew Melon; Lavender Lemon Square; Strawberry Scone; Sugared Grapefruit; Vanilla Blueberry Tart; Vermont Maple Syrup |
Pen Style | Stick |
Special Ink Properties | Water-Based Liquid |
Pen Tip Type | Bullet |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Blueberry Pancake; Buttermilk Biscuit; Floral Blossoms; Frosted Cupcake Sprinkles; Hazelnut Latte; Homemade Raspberry Jam; Honeydew Melon; Lavender Lemon Square; Strawberry Scone; Sugared Grapefruit; Vanilla Blueberry Tart; Vermont Maple Syrup |
Pen Cap Color(s) | Assorted |
Description
Delight your senses with the smell of sweet sugared grapefruit and rich hazelnut latte with Paper Mate Flair Scented Sunday Brunch-Themed Pens. The same vivid Flair colors you know and love with a lightly added scent! With scents and colors inspired by Sunday Brunch, these Flair pens will transport you to your favorite meal as you write, color, and doodle. Flair pens won't bleed through paper and feature Point Guard technology and smear-resistant ink so your work stays neat. Order up the fun of Sunday Brunch for your bullet journaling, adult coloring, note taking, and more, with Paper Mate Flair!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Kit, Polyester, 5800 ft. L (2CXL6)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63060)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (9620131)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- PAPER MATE Pen, Gel, InkJoy, Stick, 0.7mm, 30/PK, AST PK (PAP2132015)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- Paper Mate Pens