Shop All Pens
Paper Mate
Flair Felt Tip Stick Marker Pen, 0.4mm, Asstd Ink, Gray Barrel, PK16
Mfr # 2027233
Zoro # G6075865
product price: $28.35
/pk 16, $1.77/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 0.4 mm
- Weight 0.285 lbs
- Standards Box Tops for Education
Product Information
- Brand Paper Mate
- MFR # 2027233
- Zoro # G6075865
- UPC # 41540009351
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.4 mm |
Pen Point Size | 0.4 mm |
Pen Point Size Type | Extra-Fine |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Weight | 0.285 lbs |
Standards | Box Tops for Education |
Item | Pens |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Liquid |
Pen Grip Type | Contoured |
Pen Cap Color(s) Assortment | Black; Blueberry Bubblegum; Grape Gumdrop; Guava; Gummy Green; Lilac; Marigold; Navy; Olive; Plum; Raspberry Fizz; Salted Caramel; Slate; Strawberry Lollipop; Surfs Up; Tangerine |
Pen Barrel Color(s) | Gray |
Pen Style | Stick |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blueberry Bubblegum; Grape Gumdrop; Guava; Gummy Green; Lilac; Marigold; Navy; Olive; Plum; Raspberry Fizz; Salted Caramel; Slate; Strawberry Lollipop; Surfs Up; Tangerine |
Pen Tip Type | Needle |
Pen Sub-Brand & Product Family | Flair® Felt Tip |
Description
Paper Mate® Flair Felt Tip Stick Marker Pen, 0.4mm, Assorted Ink, Gray Barrel, 16/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- BROTHER Label, Blue/White, .47" x 25.2 ft., PK2 (TC22)
- TWIGGY CURVE BLADE SCISSORS BLU (35650)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 (3311131C)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- PILOT MR Metropolitan Collection Fountain Pen Gift Box, 1mm, Black (91107)
- Paper Mate Pens