Shop All Correction Fluid & Erasers
Paper Mate
DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335"
Mfr # 660415
Zoro # G6071239
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Green
- Width 0.2"
- Length 335"
- Weight 0.063 lbs
- Standards Box Tops for Education
Product Information
- Brand Paper Mate
- MFR # 660415
- Zoro # G6071239
- UPC # 41540066040
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 335" |
Details
Item | Correction Tapes |
Color | Gray/Green |
Weight | 0.063 lbs |
Standards | Box Tops for Education |
Line Coverage | 1 |
Description
Paper Mate® Liquid Paper® DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- ECONOMY 6.75in Economy Mayo Scissors, Curved (11-118)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- PAPER MATE Paper Mate PAP5640415 Correction Fluid- Fast Drying- 22ml- Bright White (PAP5640415)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- PAPER MATE DryLineTape, 1/5"x197", Non-Refillable, PK5 (5032315)
- PAPER MATE Paper Mate PAP70502 Pearl Eraser; Medium; 3-PK; Pink (PAP70502)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- CHARLES LEONARD Pencil Eraser Caps, Assorted Neon Colors, PK240 (80792)
- Paper Mate Correction Fluid & Erasers