Shop All Pens
Paper Mate
ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12
Mfr # 6310187
Zoro # G401962881
product price: $10.75
/pk 12, $0.90/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.198 lbs
- Marking Tool Product Group ComfortMate Ultra
Product Information
- Brand Paper Mate
- MFR # 6310187
- Zoro # G401962881
- UPC # 41540631019
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Weight | 0.198 lbs |
Marking Tool Product Group | ComfortMate Ultra |
Pen Grip | Triangular Rubber |
Standards | Box Tops for Education |
Pen Tip | Conical |
Pen Ink Color(s) | Blue |
Pen Grip Type | Triangular Rubber |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | ComfortMate® Ultra |
Pen Tip Type | Conical |
Description
With its smooth ink flow and unique triangular barrel with soft grip, the Paper Mate ComfortMate Retractable Ballpoint Pen delivers a fluid, comfortable writing experience. The pen’s Lubriglide ink system provides a smooth and steady flow of quick-drying ink, helping reduce strain on your hand while you write.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1340, DELICATE INSTRUMENTS HANDLE WITH GREAT CARE, 3" X 5" (DL1340)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 12", Kraft, 15/Bundle (22XL32)
- OXFORD Index Card, 3x5", Assorted, Glow, PK100 (40279)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Purple PK12 (35830)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- PAPER MATE Papermate PAP2126543 0.5 mm Profile Gel Pens; Red Gel Ink - Pack of 12 (PAP2126543)
- PAPER MATE Pen, Gel, 0.7mm, Retractable, InkJoy, 2/PK, Black PK (PAP1951634)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- Paper Mate Pens