Shop All Pens
Paper Mate
ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12
Mfr # 6330187
Zoro # G201962975
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Tip Conical
- Marking Tool Product Group ComfortMate Ultra
Product Information
- Brand Paper Mate
- MFR # 6330187
- Zoro # G201962975
- UPC # 41540633013
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | ComfortMate Ultra |
Pen Grip | Triangular Rubber |
Standards | Box Tops for Education |
Weight | 0.195 lbs |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Grip Type | Triangular Rubber |
Pen Sub-Brand & Product Family | ComfortMate® Ultra |
Description
With its smooth ink flow and unique triangular barrel with soft grip, the Paper Mate ComfortMate Retractable Ballpoint Pen delivers a fluid, comfortable writing experience. The pen’s Lubriglide ink system provides a smooth and steady flow of quick-drying ink, helping reduce strain on your hand while you write.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- PRO-SERIES Pre-Stretched Machine Stretch Wrap Roll, 80-Gauge 20" x 6000 ft. (MCHNWRAP)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK12 (2125359)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Blue Ink/Barrel, PK12 (3311131C)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue/Silver Barrel, PK2, 2PK (2130519)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12 (8420152)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- Paper Mate Pens