Shop All Boat Anchors & Equipment
Panther
Shallow Water Anchor System - 2 Piece Anchor Pole, White, 8'
Mfr # KPP802W
Zoro # G600627932
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Panther
- MFR # KPP802W
- Zoro # G600627932
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Convenient shallow water anchoring systems for a quick, no maintenance way to hold the boat in position. Quickly anchor in shallow water without heavy anchors and wet, cumbersome ropes. Ideal for precision bait presentations especially in windy conditions or where currents are present. No power, no switches and no wires. King Pin is the perfect alternative or complement to power actuated pole anchors.2pc poles: Feature a 'Pool Cue' style stainless steel butt collar for quick breakdown and easy storage or transport. Constructed of 3⁄4" dia., high-impact fiberglass. Equipped with molded foam grips and stainless steel tips to protect the pole while facilitating easy bottom penetration. Rubber storage clips included.Signature Anchor Pole Lock: All anchor brackets are equipped with a proprietary, integrated pole lock. Just flip the lever to secure the pole in the bracket, while eliminating loose parts that can fall in the water.Quick Release Bow Mount Brackets: With a quick pull of the plunger pin and a short twist, the bracket can be removed leaving only the mounting plate for a clean, obstacle free deck. Includes mounting hardware and integrated O-rings eliminating the need for sealant. Available in 3" or 6" rise for easy, safe gunnel clearance. Mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URIAH PRODUCTS Trailer/Truck Id Bar (UL107301)
- PERFORMANCE TOOL Jumper Cable 10G 12Ft Pt (W1670)
- ILCO UNICAN Automotive Keyless Remote (RKE-FORD-3B1)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Black, 12' (KPP120B)
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Clear Anodized, 10' (KPP100W)
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, Black, 8' (KPP802B)
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, Clear Anodized, 10' (KPP100B)
- PANTHER Shallow Water Anchor System, 2.5" Transom Mount Bracket, Black (KPS25B)
- PANTHER Shallow Water Anchor System, 2-pc. Anchor Pole, White, 12' (KPP120W)
- EXTREME MAX Extreme Max 3006.2645 BoatTector Solid Braid MFP Anchor Line w Thimble-3/8" x 100', Forest Green (3006.2645)
- Panther Boat Anchors & Equipment