Shop All Voice & Data Communication Cabinets
Pannet
Fiber Enclosure, 10.18in H, 2.32in D, Black
Mfr # FWME2
Zoro # G1310452
original price:
$85.99
7% off
new price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating Not Rated
- Height 10.18 in
- Width 12.0 in
- Depth 2.32 in
Product Information
- Brand Pannet
- MFR # FWME2
- Zoro # G1310452
- UPC # 074983858361
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 10.18 in |
Width | 12.0 in |
Depth | 2.32 in |
Overall Height (mm) | 258.6 |
Overall Height (In.) | 10.18 |
Overall Depth (mm) | 59.1 |
Overall Depth (In.) | 2.32 |
Overall Width (In.) | 12 |
Overall Width (mm) | 304.8 |
Overall Depth | 2 3/8 in |
Overall Width | 12 in |
Overall Height | 10 1/8 in |
Description
Fiber Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 10 1/8 in, Overall Width 12 in, Overall Depth 2 3/8 in, Overall Load Capacity Not Rated, Includes Accessory Kit, Labels, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT L14-30P 4-Prong 30A Plug to L6-30R 30A 250V 3-Prong Locking (L1430L630-018)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 25A, Fast-Acting, 600V AC, Bolt-On (KAC-25)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM (SRCOOL7KDUCT)
- PRIME-LINE LOCK CABINET ZINC 5/8""KA (CCEP 9941KA)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- Pannet Voice & Data Communication Cabinets