Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 15A, 1 Pole, Not Rated
Mfr # 206-053S
Zoro # G4682904
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA
Product Information
- Brand Paneltronics
- MFR # 206-053S
- Zoro # G4682904
- UPC # 602290201428
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
Panel Seal / Waterproof "A" Frame Magnetic Circuit Breakers , Branch AC or DC circuit breaker for Paneltronics electrical distribution panels , Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breakers , UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada , Trip free (ABYC E-11.10.1.5.4 and E-11.10.2.1.1) , Manual reset (ABYC E-11.10.1.5.6 and E-11.10.2.1.1) , Specifications , Handle Color: Metal with Silicon rubber seal , Maximum Amperage: 50 Amps , Maximum Voltage/AIC: 32 VDC/ 2,500 Amps with no Back-up Fuse (ABYC E-11.10.1.5.5) , Rated Switch Cycles: Rated Switch Cycles 10,000 actuations at rated current and voltage , Electrical Hardware Screw: 10-32 x 3/8" pan combo head (P/N 197-188) , Mounting Hardware: Hex nut 1/2-32 (supplied with circuit breaker), Lockwasher: 1/2" internal tooth (supplied with circuit breaker) , Optional Boot: Black silicone rubber (P/N 048-015).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-072S)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- Paneltronics Circuit Breakers