Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 1.75x1.98In, 6Ft, Gray
Mfr # HN1.5X2LG6
Zoro # G1917377
original price:
$47.75
11% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HN1.5X2LG6
- Zoro # G1917377
- UPC # 074983028542
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 2 in |
Overall Width (In.) | 1.75 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 12.7 |
Slot Width (In.) | 0.5 |
Overall Width (mm) | 44.5 |
Overall Height (mm) | 50.3 |
Overall Height (In.) | 1.98 |
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 1 3/4 in, Height 2 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Free-Stand, Type 1, 72.00x36.00x24.00, G (A72N3624FSLP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack) (F2X5WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 1" x 3" x 1' (6-Pack) (F1X3BL6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- Panduit Wire Ducts