Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 1.75 W x 3 D
Mfr # G1.5X3WH6
Zoro # G1252553
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # G1.5X3WH6
- Zoro # G1252553
- UPC # 074983546190
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 3 in |
Overall Height (mm) | 79.2 |
Overall Height (In.) | 3.12 |
Overall Width (mm) | 44.5 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 1.75 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 3/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- HUBBELL Pin and Sleeve Connector, 60A, 250V (HBL460C9V05)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- PANDUIT Wiring Duct Cover, White, 6ft (NC1WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- Panduit Wire Ducts