Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H2X3LG6
Zoro # G3178393
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # H2X3LG6
- Zoro # G3178393
- UPC # 074983138470
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 3 1/16 in |
Slot Height | 2.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 2 in |
Slot Width (mm) | 7.9 |
Overall Width (In.) | 2.17 |
Overall Height (mm) | 77.7 |
Overall Height (In.) | 3.06 |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 55.1 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 2 3/16 in, Height 3 1/16 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- EATON IEC Control Relay, 2NO/2NC, 24VDC, 16A (XTRE10B22TD)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 600A, 250V AC, Non-Indicating (LNRK600)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- Panduit Wire Ducts