Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H1.5X3LG6
Zoro # G1124584
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # H1.5X3LG6
- Zoro # G1124584
- UPC # 074983138449
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 1/16 in |
Slot Height | 2.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 1 1/2 in |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.75 |
Slot Width (mm) | 7.9 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 44.5 |
Overall Height (In.) | 3.06 |
Overall Height (mm) | 77.7 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 1 3/4 in, Height 3 1/16 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules Potentiometer - Full Shield (500-AH-500K)
- NVENT HOFFMAN Fast-Operating Clamp-Cover Junction Box (AL23)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- Panduit Wire Ducts