Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 4.25 W x 5 D
Mfr # G4X5LG6
Zoro # G0550155
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # G4X5LG6
- Zoro # G0550155
- UPC # 074983545940
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 4 in |
Nominal Height | 5 in |
Overall Width (mm) | 108 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 9.4 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 129.5 |
Slot Width (In.) | 0.38 |
Overall Width (In.) | 4.25 |
Overall Height (In.) | 5.1 |
Description
Wiring Duct, Wall Type Wide Slot, Width 4 1/4 in, Height 5 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH85)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- Panduit Wire Ducts