Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 3.25 W x 4 D
Mfr # G3X4LG6-A
Zoro # G1594205
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # G3X4LG6-A
- Zoro # G1594205
- UPC # 074983546916
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 3 in |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 104.1 |
Overall Height (In.) | 4.1 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 3.25 |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 82.6 |
Description
Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack) (F2X5WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- Panduit Wire Ducts