Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 4.25 W x 4 D
Mfr # F4X4WH6
Zoro # G3288756
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F4X4WH6
- Zoro # G3288756
- UPC # 074983375967
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 4 in |
Overall Length (m) | 1.8 |
Overall Height (mm) | 104.1 |
Overall Width (In.) | 4.25 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 108 |
Overall Height (In.) | 4.1 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 4 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- BEA Wave to Open Touchless Switch (10MS09TL)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- Panduit Wire Ducts