Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 2.25 W x 2 D
Mfr # F2X2WH6
Zoro # G3457946
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F2X2WH6
- Zoro # G3457946
- UPC # 074983375523
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 2 1/8 in |
Slot Height | 1.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 2 in |
Overall Width (mm) | 57.2 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 53.8 |
Overall Height (In.) | 2.12 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 2.25 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 2 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- GE 12-Point Board Terminal and Contact Block, 10PK (CR151B2)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- Panduit Wire Ducts