Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.26W x 1.5D
Mfr # F1X1.5WH6
Zoro # G3359413
original price:
$39.00
16% off
new price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F1X1.5WH6
- Zoro # G3359413
- UPC # 074983375066
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 1 5/8 in |
Slot Height | 0.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 1 1/2 in |
Nominal Width | 1 in |
Overall Width (mm) | 32 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 41.1 |
Overall Height (In.) | 1.62 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 1 5/8 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- Panduit Wire Ducts