Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.26 W x 3 D
Mfr # F1X3WH6
Zoro # G0775835
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F1X3WH6
- Zoro # G0775835
- UPC # 074983375141
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Slot Width (mm) | 5 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 32 |
Overall Width (In.) | 1.25 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 3.13 |
Overall Height (mm) | 79.4 |
Overall Length (m) | 1.8 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 125/250V, NEMA L14-20R (YGP025F)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 2" x 1.5" x 1' (6-Pack) (F2X1.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- Panduit Wire Ducts