Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 3.25 W x 5 D
Mfr # F3X5LG6
Zoro # G1048397
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F3X5LG6
- Zoro # G1048397
- UPC # 074983375851
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 5 in |
Overall Width (mm) | 82.6 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 5.1 |
Overall Height (mm) | 129.5 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 3.25 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 5 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR5G)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- PANDUIT Wiring Duct Cover, White, 6ft (NC1WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- Panduit Wire Ducts