Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D
Mfr # F2X4LG6-A
Zoro # G1660793
original price:
$98.06
39% off
new price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F2X4LG6-A
- Zoro # G1660793
- UPC # 074983338733
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 4 in |
Overall Width (mm) | 57.2 |
Slot Width (mm) | 5 |
Overall Width (In.) | 2.25 |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 4.1 |
Overall Length (ft.) | 6 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (S506-800-R)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- Panduit Wire Ducts